Shop All Desks
International Concepts
Carson Solid Wood Desk with 2 Drawers and Chair - Chalk/White
Mfr # K128-71-C220
Zoro # G304965484
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chalk/White
- Color Chalk/White
- Material Wood
- Weight 106.5
- Assembly Yes
Product Information
- Brand International Concepts
- MFR # K128-71-C220
- Zoro # G304965484
- UPC # 727506741908
- Country of Origin Viet Nam
- Category Desks
Dimensions
Length | 20 |
Width | 48 |
Height | 30 |
Details
Finish | Chalk/White |
Color | Chalk/White |
Material | Wood |
Weight | 106.5 |
Assembly | Yes |
Includes | Desk and Chair |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Desk Dimensions: 48"W x 20"D x 30"H
- •Chair Dimensions: 19.9"W x 22"D x 41.3"H
- •Made from solid hardwood
- •Inside drawer dimensions: 18.7"W x 14.8"D x 1.8"H
- •Height from floor to underneath of apron: 25''H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-2210)
- FLASH FURNITURE Contemporary Chair, Leather, 17-3/4" to 21" Height, Fixed Arms, Black (BT-9875H-GG)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- BAXTON STUDIO Chloe Modern Bohemian Walnut Brown Finished Mahogany Wood and Natural Rattan Dining Chair (225-13107-ZORO)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (OF-42)
- INTERNATIONAL CONCEPTS 30 W, 24 H, Unfinished, Hardwood (OF-68)
- INTERNATIONAL CONCEPTS 30 W, 28 H, Unfinished, Hardwood (OF-48)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-45D)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Washed Gray Taupe, Hardwood (OF09-42)
- INTERNATIONAL CONCEPTS 30 W, 32 H, Unfinished, Hardwood (K-OF64T-64C)
- OFFICESOURCE Refined Collection Kneespace Credenza (IMHF689BK)
- International Concepts Desks