Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish
Mfr # S-473
Zoro # G7878163
Key Features
- Height 47.0472440944882
- Length 23.0314960629921
- Width 19.4094488188976
- Weight 38
- Material Parawood
Product Information
- Brand International Concepts
- MFR # S-473
- Zoro # G7878163
- UPC # 727506710812
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Height | 47.0472440944882 |
Length | 23.0314960629921 |
Width | 19.4094488188976 |
Overall Width | 47.0472440944882 |
Overall Height | 23.0314960629921 |
Overall Length | 19.4094488188976 |
Size | 30 Inches |
Details
Weight | 38 |
Material | Parawood |
Color | Ready to finish |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 19.4"W x 23"L x 47"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Blanket, King, 108x90 In., Natural, PK2 (1B07327)
- ZORO SELECT Fabric Task Chair, 20 1/2-, Adjustable, Black (452R13)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- INTERNATIONAL CONCEPTS Verona Bar Height Stool, 30" Seat Height, Unfinished (S-1703)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Washed Gray Taupe (S09-6133)
- INTERNATIONAL CONCEPTS Aspen BarHeight Slat Stool, 30" Seat Height, Unfinished (S-43)
- INTERNATIONAL CONCEPTS Seattle Bar Height Stool, 30" Seat Height, Unfinished (S-113)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, 30." Seat Height, Unfinished (S-103)
- INTERNATIONAL CONCEPTS Fanback Stool, 30"Seat Height, Unfinished (S-9183)
- FLASH FURNITURE NavyWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-BS-NVYWH-NAT-GG)
- International Concepts Bar Height Stools