Bench with Storage, Unfinished
Mfr # BE-150
Zoro # G7873729
Key Features
- Color Unfinished
- Material Hardwood
- Overall Width 21
- Overall Height 51.57
- Weight 53.9
Product Information
- Brand International Concepts
- MFR # BE-150
- Zoro # G7873729
- UPC # 727506679379
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Overall Width | 21 |
Overall Height | 51.57 |
Height | 21 |
Width | 15.35 |
Length | 51.57 |
Overall Length | 15.35 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 53.9 |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 51.57"W x 15.35"D x 21"H
- •Seat dimensions: 51.57"W x 15.35"D x 16.92"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- •Three storage compartments included
- •Size of each compartment : 15.9"W x 13.0"H x 13.4"D
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry (QI003678C)
- KENNEY MFG MAG CAFE ROD WHT 16-28"" (KN40344)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- INTERNATIONAL CONCEPTS Alexa Bench, Unfinished (KBE-172)
- BAXTON STUDIO Henson Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal Bench (179-11407-Zoro)
- International Concepts Dining Table Benches