Shop All Dining Room Chairs
International Concepts
Ava Dining Chairs, 2PK
Mfr # CI08-13P
Zoro # G811745111
Free Shipping & Returns
$343.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color White
- Width (In.) 18.7 in
- Height (In.) 23.2 in
- Finish White
Product Information
- Brand International Concepts
- MFR # CI08-13P
- Zoro # G811745111
- UPC # 727506749164
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 18.7 in |
Height (In.) | 23.2 in |
Details
Material | Parawood |
Color | White |
Finish | White |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room. Order now and elevate your home decor game!
- •Made of solid parawood
- •Chair dimensions: 18.7 in. W x 23.2 in. D x 40 in. H
- •Seat dimensions: 18.1 in. H x 18.7 in. W x 16.9 in. D
- •Finish: White
- •Box seat construction
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76644)
- REGISTRY Clock Radio, Reg, 4.5x3.5x7.5, (R-1695USB)
- MOORECO Laptop Stand, Black (48752)
- WINSOME Walnut Beechwood SECRETARY DESK (94339)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- MANHATTAN COMFORT Shubert 8-Piece Faux Leather and Velvet Dining Chair Set in Tan (8-DC055AR-TN)
- MOD MADE Mod Made MM-SW10004-Dark Grey Stencil Cut Out Eiffel Side Chair - Set of 2 Dark Grey (MM-SW10004-Dark Grey)
- HOMELEGANCE Savion Side Chair (5494S)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Cream (DC051AR-CR)
- MANHATTAN COMFORT Bali Dining Chair in White and Black (Set of 2) (2-DC044-WH)
- International Concepts Dining Room Chairs