Shop All End Tables
International Concepts
64 W, 18 L, 36 H, Wood Top, Unfinished
Mfr # OT-19S
Zoro # G204965485
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 64
- Length 18
- Height 36
- Tabletop Material Wood
- Tabletop Color Unfinished
Product Information
- Brand International Concepts
- MFR # OT-19S
- Zoro # G204965485
- UPC # 727506735815
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 64 |
Length | 18 |
Height | 36 |
Details
Tabletop Material | Wood |
Tabletop Color | Unfinished |
Finish | Unfinished |
Assembled/Unassembled | Assembled |
Includes | Console Table |
Weight Capacity | 50 Pounds |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 64"W x 18"D x 36"H
- •Made from solid hardwood
- •Features one shelf and two doors
- •Space between apron and bottom shelf: 23.7"
- •Distance from floor to bottom shelf: 3.7"
- •Size of shelf: 58.9w x 15.2d
- •Inside drawers dimension: 26.7"w x 11"d x 3"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Seville Classics AIRLIFT™ XL Sit-Stand Mobile Desk, White (OFF65801)
- ELK STUDIO Hawick Credenza - Aged Blue (S0015-11777)
- GOJO Gojo 0948-04 0.5 Gallon Hand Cleaner-Lotion Pump Dispenser; Natural Orange (559085)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, Alabaster, Vinyl (493N88)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 29 H (OT-42)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 24 H (OT-18R-16)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 26 H (OT581-70A)
- FABULAXE 20 W, 20 L, 17.5 H (QI004229.WT)
- International Concepts End Tables