Shop All End Tables
International Concepts
60 W, 16 L, 34.5 H
Mfr # OT581-70SL
Zoro # G7882040
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60
- Length 16
- Height 34.5
- Overall Width 34.5
- Overall Length 60
Product Information
- Brand International Concepts
- MFR # OT581-70SL
- Zoro # G7882040
- UPC # 727506707157
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 60 |
Length | 16 |
Height | 34.5 |
Overall Width | 34.5 |
Overall Length | 60 |
Overall Height | 16 |
Details
Color | Espresso |
Weight | 92.4 |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 60"W x 16"D x 34.5"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Size of center shelf: 13.8'' X 27.4''
- •Distance from floor to top of base: 3.93''
- •Distance from top of base to bottom of middle shelf: 15.3''
- •Distance from top of middle shelf to apron: 12.0''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Salsbury Industries 77774 48 in. W Aluminum Locker Benches (77774)
- KASON Safeguard Strike, 3/4" to 1-1/2" Offset (10056005003)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- INTERNATIONAL CONCEPTS 42 W, 25 L, 18 H (OT-6C)
- INTERNATIONAL CONCEPTS 21 W, 22 L, 25 H (OT-9TE)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- International Concepts End Tables