48 W, 30 L, 36 H
Mfr # K581-3048-36S
Zoro # G7869011
Key Features
- Width 48
- Length 30
- Height 36
- Overall Width 36
- Overall Height 30
Product Information
- Brand International Concepts
- MFR # K581-3048-36S
- Zoro # G7869011
- UPC # 727506542901
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 48 |
Length | 30 |
Height | 36 |
Overall Width | 36 |
Overall Height | 30 |
Overall Length | 48 |
Details
Material | Hardwood |
Color | Espresso |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 48"W x 30"D x 36"H
- •Solid wood dining table
- •For use with counter height stools - 24" seat height
- •Shaker styled legs
- •Butcher block top
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, Polyester, White, 42 in W, 74 in L (HBH43LIT01SX)
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood King Size 4-Drawer Platform Storage Bed Frame (196-11509-ZORO)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-CF-EC)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K46-3048-30S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K46-36RXT-11P-S6132-2)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K46-36RXT-11B-C10-4)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K12-36RT-27B-6B)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in White (122GMC1)
- International Concepts Dining Room Tables & Sets