Shop All End Tables
International Concepts
48 W, 28 L, 20 H, Unfinished
Mfr # OT-15C
Zoro # G7869188
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48
- Length 28
- Height 20
- Tabletop Color Unfinished
- Weight 106
Product Information
- Brand International Concepts
- MFR # OT-15C
- Zoro # G7869188
- UPC # 727506708796
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 48 |
Length | 28 |
Height | 20 |
Overall Height | 28 |
Overall Width | 20 |
Overall Length | 48 |
Details
Tabletop Color | Unfinished |
Color | Unfinished |
Weight | 106 |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Made from solid hardwood
- •Inside drawer dimensions: 17.3"W x 14.8"D x 2"H
- •Size of shelf: 44.6"W X 24.6"D
- •Height from floor to bottom of shelf: 3.9"
- •Height from top of shelf to bottom of apron: 8.2"
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- INTERNATIONAL CONCEPTS 60 W, 16 L, 34.5 H (OT581-70SL)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Unfinished (OT-15E2)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 26 H (OT581-70A)
- INTERNATIONAL CONCEPTS 46 W, 24 L, 18 H (OT-70C)
- International Concepts End Tables