Shop All End Tables
International Concepts
48 W, 16 L, 30 H
Mfr # OT581-70S
Zoro # G7881051
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48
- Length 16
- Height 30
- Weight 59.52
- Overall Height 16
Product Information
- Brand International Concepts
- MFR # OT581-70S
- Zoro # G7881051
- UPC # 727506707126
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 48 |
Length | 16 |
Height | 30 |
Overall Height | 16 |
Overall Length | 48 |
Overall Width | 30 |
Details
Weight | 59.52 |
Material | Hardwood |
Color | Espresso |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 48"W x 16"D x 30"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 2 shelves
- •Size of top shelf: 43.8" X 10.7"
- •Size of lower shelf: 43.8" X 10.7"
- •Distance from apron to top of top shelf: 10.2"
- •Distance from bottom of top shelf to top of lower shelf: 11.1"
- •Distance from floor to bottom of lower shelf: 4.4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST PRODUCTS LTD Frost Shower Curtain - Shower - 1144-502 (1144-502)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFBK)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Black Wrinkle Finish and Medium Maple Seat (61018BWMedMpl)
- SUPERIOR Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Gold (1000SDPC SLGL)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Unfinished (OT-15E2)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- INTERNATIONAL CONCEPTS 31 W, 14 L, 29 H (OT-43)
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 25.6 H (OT-92)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 26 H (OT581-70A)
- HIGHKEY Turn-N-Tube End Table; Dark Cherry & Black - 20 x 13.4 x 13.4 in. (LR93491)
- International Concepts End Tables