Shop All End Tables
International Concepts
42 W, 24 L, 18 H
Mfr # OT-9TC
Zoro # G7867514
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 42
- Length 24
- Height 18
- Color Unfinished
- Overall Length 42
Product Information
- Brand International Concepts
- MFR # OT-9TC
- Zoro # G7867514
- UPC # 727506534005
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 42 |
Length | 24 |
Height | 18 |
Overall Length | 42 |
Overall Height | 24 |
Overall Width | 18 |
Details
Color | Unfinished |
Weight | 35.2 |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 42"W x 24"D x 18"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Distance from bottom of apron to floor: 14.8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG TENSION ROD OVAL48-84""WH (KN618)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Cap Plugs 2PK (76664)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- INTERNATIONAL CONCEPTS 60 W, 17 L, 30 H (OT-696796)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- INTERNATIONAL CONCEPTS 15 W, 15 L, 24 H (3073)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut Coffee Table (121-6627)
- International Concepts End Tables