36W, 36L, 36H, Black
Mfr # K46-3636-36S
Zoro # G7885653
Key Features
- Width 36
- Length 36
- Height 36
- Tabletop Color Black
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # K46-3636-36S
- Zoro # G7885653
- UPC # 727506541072
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 36 |
Height | 36 |
Overall Length | 36 |
Overall Height | 36 |
Overall Width | 36 |
Details
Tabletop Color | Black |
Material | Hardwood |
Color | Black |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 36"W x 36"D x 36"H
- •Solid wood dining table
- •For use with counter height stools - 24" seat height
- •Shaker styled legs
- •Butcher block top
- •Ready to assemble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN On/Off Switch (12920.0000)
- SAUDER Anda Norr Wall Mount Desk Bl Ac/wh 3a , Space-saving hanging design offers versatile placement (431222)
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Chairs (4-CH-31230M1D-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 41.1 H (K41-36RT-6B-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29.8 H (K09-36RXT-11B-C61-4)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 29.5 H (T01-3048T)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K09-36RXT-S102-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H, Distressed Hickory/Stone (K41-36RXT-27B-6B)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- BAXTON STUDIO Arvid Mid-Century Tan Faux Leather and Walnut Brown Finished 2-PC Wood Dining Nook Banquette Set (175-10837-Zoro)
- International Concepts Dining Room Tables & Sets