Shop All Drafting & Utility Tables
International Concepts
36 X 20 X 30
Mfr # OF-695249
Zoro # G7884938
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36
- Length 20
- Height 30
- Overall Width 30
- Color Unfinished
Product Information
- Brand International Concepts
- MFR # OF-695249
- Zoro # G7884938
- UPC # 727506695249
- Country of Origin Viet Nam
- Category Drafting & Utility Tables
Dimensions
Width | 36 |
Length | 20 |
Height | 30 |
Overall Width | 30 |
Overall Length | 36 |
Overall Height | 20 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 36"W x 20"D x 30"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Width of drawer front: 18.5"
- •Inside drawer dimensions: 14.80"w x 14.25"d x 2.28"h
- •Drawer Includes euro glide
- •Height from floor to bottom of front drawer: 25.67"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Cherry Top / Antique White Metal (I 3136)
- BAXTON STUDIO Pro Modern Bohemian Natural Brown Rattan and Black Metal Dining Chair, PK2 (209-2PC-12793)
- MOORECO Boat Conference Table, 58 in X 29 in X 29 1/2 in, High Pressure Laminate Top (27743-4622-BK)
- INVAL Corner Bookshelf Wall Unit 70.9 in. H 5-shelf in Washed Oak (BE-13104)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF581-49)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- INTERNATIONAL CONCEPTS 27 X 20 X 31.4 (273)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- International Concepts Office & School Tables