36 W, 48 L, 36.1 H, Distressed Hickory/Stone
Mfr # K41-36RXT-27B-6B
Zoro # G7870728
Key Features
- Width 36
- Length 48
- Height 36.1
- Tabletop Color Distressed Hickory/Stone
- Overall Height 48
Product Information
- Brand International Concepts
- MFR # K41-36RXT-27B-6B
- Zoro # G7870728
- UPC # 727506555086
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 48 |
Height | 36.1 |
Overall Height | 48 |
Overall Length | 36 |
Overall Width | 36.1 |
Details
Tabletop Color | Distressed Hickory/Stone |
Material | Hardwood |
Color | Hickory/Stone |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Dimensions: 36''W x 36''D x 36.1''H
- •Insert the 12" leaf on steel glides and expand the table to 36" x 48"
- •For use with counter height stools
- •Made of solid wood with a butcher block top
- •Dual-toned hickory and stone finish
- •Pedestal base with four feet for maximum support
- •Includes 6" pedestal base extension to make counter height table
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 30" Pole (CT530POLE)
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- TRADEMARK FINE ART Danhui Nai 'Coastal Hydrangea' Canvas Art, 24x32 (WAP10860-C2432GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 28.9 H (K46-36RT-27B)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 42 H (K-3030-342T)
- INTERNATIONAL CONCEPTS 30 W, 42 L, 42 H (K-3042-42S)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 42 H (K-3030-42S)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 36 H (K46-3048-36S)
- INTERNATIONAL CONCEPTS 30 W, 42 L, 30 H (K-3042-30S)
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- International Concepts Dining Room Tables & Sets