36 W, 48 L, 30.1 H, White/Heather Gray
Mfr # K05-36RXT-27B-C10-4
Zoro # G7880421
Key Features
- Width 36
- Length 48
- Height 30.1
- Tabletop Color White/Heather Gray
- Overall Width 30.1
Product Information
- Brand International Concepts
- MFR # K05-36RXT-27B-C10-4
- Zoro # G7880421
- UPC # 727506555840
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 48 |
Height | 30.1 |
Overall Width | 30.1 |
Overall Height | 48 |
Overall Length | 36 |
Details
Tabletop Color | White/Heather Gray |
Color | White/Heather Gray |
Material | Hardwood |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Dimensions: 36''W x 36''D x 30.1''H
- •Insert the 12" leaf on steel glides and expand the table to 36" x 48"
- •Chair dimensions: 17.32''W x 21.85''D x 38.19''H
- •Seat dimensions: 17.7''H x 17.32''W x 16.34''D
- •Includes dining table and four chairs
- •Made of solid wood with a butcher block top
- •Dual-toned white and heather gray finish
- •Pedestal base with four feet for maximum support
- •Chairs feature box seat construction
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- ALATERRE FURNITURE Harmony Daybed with King Conversion, White (AJHO11WH)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (16702)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 41.1 H (K41-36RT-6B-2)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K12-36RXT)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Unfinished (K-3636-30S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K46-36RXT-11P-S6132-2)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 42 H (K-3030-342T)
- EAST WEST FURNITURE East West Furniture AMT-NLW-TP 36 in. Antique Round Acacia Wood Dining Table with Linen White Pedestal (AMT-NLW-TP)
- International Concepts Dining Room Tables & Sets