36 W, 48 L, 30.1 H, Hickory/Washed coal
Mfr # K45-36RXT-27B-C613-4
Zoro # G7871218
Key Features
- Width 36
- Length 48
- Height 30.1
- Tabletop Color Hickory/Washed coal
- Overall Length 36
Product Information
- Brand International Concepts
- MFR # K45-36RXT-27B-C613-4
- Zoro # G7871218
- UPC # 727506556915
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 48 |
Height | 30.1 |
Overall Length | 36 |
Overall Width | 30.1 |
Overall Height | 48 |
Details
Tabletop Color | Hickory/Washed coal |
Color | Hickory/Washed coal |
Material | Hardwood |
Weight | 142.5 |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 36"W x 48"D x 30.1"H
- •Chair dimensions: 18.9"W x 22.2"D x 36.9"H
- •Seat dimensions: 17.5"W x 18.9"D x 15.4"H
- •Made of solid wood with a butcher block top design
- •Includes 1 dining table and 4 chairs
- •Pedestal base with four feet for maximum support
- •Distance from top to bottom of apron is 2.5"
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- SAFAVIEH 4 ft. Round Casual Novelty Lilac Hand Knotted Rug (NOV254A-4R)
- BAXTON STUDIO Mailene Mid-Century Modern Walnut Brown Finished Wood Twin Size Headboard (181-11163-Zoro)
- MITYLITE Black Plactic Stacking Chair, Chrome Sled Base (SUPERSTACKER)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29.8 H (K09-36RXT-11B-C61-4)
- INTERNATIONAL CONCEPTS 42W, 42L, 42.3H, Black/Cherry (K57-42DPT-27B-6B-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H (K45-36RXT-27-S6132-4)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (K581-36RP-C-10P)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29 H, Wood Top, Washed Gray Taupe/Clay Taupe (K09-36RXT-CI38-60-4)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T02-42DP)
- FLASH FURNITURE Square Silver Metal Table Set, 31.5SQ, 31.5" W, 31.5" L, 29.5" H, Metal Top, Grey (ET-CT002-4-30-SIL-GG)
- International Concepts Dining Room Tables & Sets