36 W, 48 L, 28.9 H
Mfr # K46-36RXT-11B-C10-4
Zoro # G7872450
Key Features
- Width 36
- Length 48
- Height 28.9
- Material Hardwood
- Overall Height 48
Product Information
- Brand International Concepts
- MFR # K46-36RXT-11B-C10-4
- Zoro # G7872450
- UPC # 727506548903
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 48 |
Height | 28.9 |
Overall Height | 48 |
Overall Length | 36 |
Overall Width | 28.9 |
Details
Material | Hardwood |
Color | Black |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 36"W x 48"D x 30.1"H
- •Chair dimensions: 17.3"W x 21.9"D x 38.2"H
- •5 piece set, consisting of 1 table and 4 chairs
- •With leaf, table expands from 36" to 48"
- •Seat height: 17.7"
- •Made from solid wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackGuest Chair, 24"W26"L31"H, Fixed Arms, FabricSeat (B9540-BK)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-T2222-GG)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29.8 H (K09-36RXT-11B-C61-4)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29 H, Wood Top, Washed Gray Taupe/Clay Taupe (K09-36RXT-CI38-60-4)
- INTERNATIONAL CONCEPTS 30 W, 42 L, 30 H (K-3042-30S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T581-36RP)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Black (K46-3636-30S)
- HOMELEGANCE Norwich Dining Table (5055-82)
- International Concepts Dining Room Tables & Sets