36 W, 36 L, 36 H, Wood Top, Distressed Oak
Mfr # K42-3636-S6132-2
Zoro # G405971995
Product Information
- Brand International Concepts
- MFR # K42-3636-S6132-2
- Zoro # G405971995
- UPC # 727506744831
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Description
The sleek style of this fixed dining table set from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with these stools from the International Concepts seating collection. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality as well as the style you need.
- •Includes counter height dining table and 2 stools
- •Made from solid hardwood
- •Table Dimensions: 36 in. W x 36 in. D x 36 in. H
- •Four shaker styled legs for maximum support
- •Butcher block top design
- •Stool dimensions: 17.7 in. W x 20.4 in. D x 40 in. H
- •Seat dimensions: 24 in. H x 17.7 in. W x 15 in. D
- •Finish: Distressed Oak
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LIGHTED BROWN TWIG WW (BOTWIG50WWA)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- BLUM 350-550mm L3 Tip-on Blumotion Units & Triggers (T60L7540 R+L)
- BAXTON STUDIO Palma Transitional Grey Upholstered Storage Trunk Ottoman (173-11028)
- INTERNATIONAL CONCEPTS 42 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K58-36RXT-11P)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T79-144R-30)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K46-3048-30S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 28.9 H (K46-36RT-27B)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K581-3048-30S)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 45", 45" W, 45" L, 29" H, Glass Top, Clear (XU-TBG-17-GG)
- International Concepts Dining Room Tables & Sets