36 W, 36 L, 30 H
Mfr # T-36DP
Zoro # G7868698
Key Features
- Width 36
- Length 36
- Height 30
- Overall Width 30
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # T-36DP
- Zoro # G7868698
- UPC # 727506533930
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 36 |
Height | 30 |
Overall Width | 30 |
Overall Height | 36 |
Overall Length | 36 |
Details
Material | Hardwood |
Color | Unfinished |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- •Table dimensions: 36"W x 36"D x 30"H
- •Made from solid hardwood
- •Dual drop leaf table
- •6" drop leaf on each side
- •floor to apron 26.5"
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- HASTINGS HOME Hastings Home Cotton Bed Bug and Dust Mite Pillow Protector - King (498103LKR)
- BAXTON STUDIO Kyle Modern Bohemian Natural Brown Woven Rattan Dining Side Chair With Cushion (212-12803-ZORO)
- BAXTON STUDIO Kirana Glam and Luxe Navy Blue Velvet Fabric and Gold PU Leather Ottoman (175-11241-Zoro)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K12-36RXT)
- INTERNATIONAL CONCEPTS 42W, 42L, 42.3H, Black/Cherry (K57-42DPT-27B-6B-2)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K57-T32X-C10-4)
- INTERNATIONAL CONCEPTS 30 W, 42 L, 42 H (K-3042-42S)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 35.5 H, Wood Top, Hickory/Washed Coal (K45-42DPT-S102-4)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T79-144R-30)
- International Concepts Dining Room Tables & Sets