36 W, 36 L, 29.9 H
Mfr # K41-36RT-27B
Zoro # G7880823
Key Features
- Width 36
- Length 36
- Height 29.9
- Material Hardwood
- Color Hickory/Stone
Product Information
- Brand International Concepts
- MFR # K41-36RT-27B
- Zoro # G7880823
- UPC # 727506554591
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 36 |
Height | 29.9 |
Overall Height | 36 |
Overall Width | 29.9 |
Overall Length | 36 |
Details
Material | Hardwood |
Color | Hickory/Stone |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 36"W x 36"D x 29.9"H
- •For use with dining chairs
- •Made of solid wood with a butcher block top
- •Dual-toned hickory and stone finish
- •Pedestal base with four feet for maximum support
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- ATLAS COMMERCIAL PRODUCTS A-Frame Banquet Chair, Burgundy (BC9BRGFB)
- TRADEMARK FINE ART Christina Long 'Once In A While' Canvas Art, 24x24 (WAG02416-C2424GG)
- INTERNATIONAL CONCEPTS 32 W, 48 L, 36 H (K-T32X-336T)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 36 H (K09-3636-S102-2)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 36 H, Wood Top, Distressed Oak (K42-3636-S6132-2)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H, Wood Top, Distressed Oak (K42-3636-C10-4)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K09-36RXT-S102-2)
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- International Concepts Dining Room Tables & Sets