Shop All End Tables
International Concepts
36 W, 18 L, 18 H
Mfr # OT-44
Zoro # G7874164
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36
- Length 18
- Height 18
- Weight 35.3
- Overall Height 18
Product Information
- Brand International Concepts
- MFR # OT-44
- Zoro # G7874164
- UPC # 727506670642
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 36 |
Length | 18 |
Height | 18 |
Overall Height | 18 |
Overall Width | 18 |
Overall Length | 36 |
Details
Weight | 35.3 |
Color | Unfinished |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 36"W x 18"D x 18"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf
- •Size of shelf: 34.4" X 16.4"
- •Distance from apron to top of shelf: 10.5"
- •Distance from floor to bottom of shelf: 4.1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY SEATING Regency Legacy Reception Desk Shell, Ash Grey (LRDDS7135AG)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 21 W, 22 L, 25 H (OT-9TE)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Wood Top, Hickory/Shell (OT79-15E2)
- INTERNATIONAL CONCEPTS 31 W, 14 L, 29 H (OT-43)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- International Concepts End Tables