32 W, 48 L, 30 H
Mfr # K-T32X-30S
Zoro # G7883474
Key Features
- Width 32
- Length 48
- Height 30
- Material Hardwood
- Overall Width 30
Product Information
- Brand International Concepts
- MFR # K-T32X-30S
- Zoro # G7883474
- UPC # 727506539895
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 32 |
Length | 48 |
Height | 30 |
Overall Width | 30 |
Overall Height | 48 |
Overall Length | 32 |
Details
Material | Hardwood |
Color | Unfinished |
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 32"W x 48"D x 30"H
- •Made from solid hardwood
- •Butterfly extension top, expands to 60"
- •Ready to assemble
- •For use with dining chairs
- •Shaker styled legs
- •Butcher block top
- •Features a self storing leaf under the table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Brown, PK4 (1203)
- MOUNT-IT Folding Luggage Cart and Dolly MI-912 (MI-912)
- OFFICE STAR Managerial Chair, Leather, 19-1/4" TO 23-1/4" Height, Adjustable Arms, Black (2400E)
- OSBORNE WOOD PRODUCTS 38 x 3 38" Table Slide (38" opening) in Soft Maple PR (9056M)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Unfinished (K-3636-30S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 28.9 H (K46-36RT-27B)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H (K45-36RXT-27-S6132-4)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- BAXTON STUDIO Daymond Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Bench (186-11354-Zoro)
- International Concepts Dining Room Tables & Sets