Shop All End Tables
International Concepts
31 W, 14 L, 29 H
Mfr # OT-43
Zoro # G7874340
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 31
- Length 14
- Height 29
- Overall Width 29
- Overall Length 31
Product Information
- Brand International Concepts
- MFR # OT-43
- Zoro # G7874340
- UPC # 727506009466
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 31 |
Length | 14 |
Height | 29 |
Overall Width | 29 |
Overall Length | 31 |
Overall Height | 14 |
Details
Weight | 27 |
Color | Unfinished |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 31"W x 14"D x 29"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf
- •Size of shelf: 29.5" X 12.4"
- •Distance from apron to top of shelf: 21.5"
- •Distance from floor to bottom of shelf: 4.1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 5-foot Artificial Palm Tree Large Faux Potted Tropical Plant Indoor / Outdoor for Home or Office (557291QZS)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, White, Vinyl (493N74)
- UNIVERSAL Frame, HangingFolder, Letter (UNV17000)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- INTERNATIONAL CONCEPTS 60 W, 16 L, 34.5 H (OT581-70SL)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Unfinished (OT-15E2)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 26 H (OT581-70A)
- INTERNATIONAL CONCEPTS 64 W, 18 L, 36 H, Wood Top, Unfinished (OT-19S)
- INTERNATIONAL CONCEPTS 24 W, 24 L, 25 H (OT-8E)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- International Concepts End Tables