30 W, 42 L, 30 H
Mfr # K-3042-330T
Zoro # G7870131
Key Features
- Width 30
- Length 42
- Height 30
- Overall Height 42
- Overall Length 30
Product Information
- Brand International Concepts
- MFR # K-3042-330T
- Zoro # G7870131
- UPC # 727506540846
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 42 |
Height | 30 |
Overall Height | 42 |
Overall Length | 30 |
Overall Width | 30 |
Details
Color | Unfinished |
Material | Hardwood |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 30"W x 42"D x 30"H
- •Made from solid hardwood
- •30 x 42 table top
- •Ready to assemble
- •For use with dining chairs
- •Turned styled legs
- •Butcher block top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- BIG BEN Alarm Clock Bb Twin Bell (70010A)
- SECO Poster Snap Frame, 36" x 48", Black (32SN3648BLACK)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C10-4)
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 36 H (K58-3636-S102-2)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 35.5 H, Wood Top, Hickory/Washed Coal (K45-42DPT-S102-4)
- INTERNATIONAL CONCEPTS 42W, 42L, 42.3H, Black/Cherry (K57-42DPT-27B-6B-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C617-4)
- CLASSIC ACCESSORIES Crosley Furniture Griffith Metal 40 in. Dining Table in White Finish (VE96679)
- International Concepts Dining Room Tables & Sets