30 W, 30 L, 30 H
Mfr # K46-3030-30S
Zoro # G7880029
Key Features
- Width 30
- Length 30
- Height 30
- Color Black
- Overall Width 30
Product Information
- Brand International Concepts
- MFR # K46-3030-30S
- Zoro # G7880029
- UPC # 727506540891
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 30 |
Overall Width | 30 |
Overall Height | 30 |
Overall Length | 30 |
Details
Color | Black |
Material | Hardwood |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 30"W x 30"D x 30"H
- •Solid wood dining table
- •For use with dining chairs
- •Shaker styled legs
- •Butcher block top
- •Distance between legs: 23.25 inches
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Laminate, Black (I 7507)
- FLASH FURNITURE Lila 4 Pack Black Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-BK-GG)
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Black (K46-3636-30S)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K46-3048-30S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, White/Heather Gray (K05-36RXT-27B-C10-4)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T79-144R-30)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- International Concepts Dining Room Tables & Sets