30 W, 30 L, 29.1 H
Mfr # K42-30RT-C617-2
Zoro # G7881158
Key Features
- Width 30
- Length 30
- Height 29.1
- Weight 86.5
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # K42-30RT-C617-2
- Zoro # G7881158
- UPC # 727506557714
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 29.1 |
Overall Height | 30 |
Overall Width | 29.1 |
Overall Length | 30 |
Details
Weight | 86.5 |
Material | Hardwood |
Color | Distressed Oak |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Dimensions: 30"W x 30"D x 29.1"H
- •Chair dimensions: 17"W x 21.3"D x 36"H
- •Made from solid wood
- •For use with standard height dining chairs
- •Includes 4 foot pedestal base for maximum support
- •Distance from top to bottom of apron is 2 1/2"
- •Includes butcher block top
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE 15.6 in W 2 Drawer File Cabinets, Gray (UN56949)
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-238A-BK-GG)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black - Set of 2 (2-2GLF-BK)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BURG-VY-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T57-36SDP)
- INTERNATIONAL CONCEPTS 42W, 42L, 36.3H, Black (K46-42DPT-27B-6B)
- INTERNATIONAL CONCEPTS 30 W, 42 L, 42 H (K-3042-42S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K58-36RT-6B-S102-2)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- INTERNATIONAL CONCEPTS 42 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B-2)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Dining Height Table with Antique Natural Finish (3493030CLN30)
- International Concepts Dining Room Tables & Sets