Shop All Desks
International Concepts
30 W, 22 H, Unfinished, Hardwood
Mfr # OF-921263
Zoro # G7884840
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 22
- Color Unfinished
- Material Hardwood
- Width 45
Product Information
- Brand International Concepts
- MFR # OF-921263
- Zoro # G7884840
- UPC # 727506921263
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 30 |
Overall Height | 22 |
Width | 45 |
Length | 22 |
Height | 30 |
Overall Length | 45 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 45"W x 22"D x 30"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Width of drawer front: 23.62"
- •Inside drawer dimensions: 21.06"w x 12.83"d x 2.28"h
- •Drawer Includes euro glide
- •Height from floor to bottom of front drawer: 25.28"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWERS FIRST 2 x 8 ft. Carousel Kids Youth Runner Power Loomed Rug Navy & Ivory (FL1872586)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- OIF Swivel-Tilt Mesh Task Chair- Black (MT4818)
- DESIGNS OF DISTINCTION 3" Apex Strap with Pyramid Screws, Gun Metal Grey (01STR300GR1)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (OF-42)
- INTERNATIONAL CONCEPTS 30 W, 32 H, Unfinished, Hardwood (K-OF64T-64C)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (OF581-41)
- INTERNATIONAL CONCEPTS 30 W, 28 H, Unfinished, Hardwood (OF-48)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (OF-41)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Espresso, Hardwood (K-581-42-10)
- HIGHKEY Go Green Home Laptop Notebook Computer Desk & TableDark Walnut (LR377454)
- International Concepts Desks