Shop All Activity & Classroom Tables
International Concepts
24 X 33.1 X 22.2
Mfr # 2532
Zoro # G7869790
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 33.1
- Height 22.2
- Material Hardwood
- Color Unfinished
Product Information
- Brand International Concepts
- MFR # 2532
- Zoro # G7869790
- UPC # 727506662036
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 24 |
Length | 33.1 |
Height | 22.2 |
Overall Length | 24 |
Overall Width | 22.2 |
Overall Height | 33.1 |
Details
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 24"W x 33.1"D x 22.2"H
- •Made from solid hardwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Empire Bun Foot - Paint Grade (01700146PT1)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- WARPS Mattress Cover King (CB-92)
- INTERNATIONAL CONCEPTS 22 X 12 X 12 (TC-922)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2460-REC-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.37", Laminate Top, Wood Grain (XU-A3048-REC-OAK-T-A-CAS-GG)
- International Concepts Activity & Classroom Tables