Shop All End Tables
International Concepts
24 W, 25 H, Antique washed heather gray
Mfr # OT105-8E
Zoro # G801848655
product price: $308.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$308.99
Free 30-Day Returns
Key Features
- Width 24
- Height 25
- Tabletop Color Antique washed heather gray
- Finish Antique washed heather gray
- Assembly Required Yes
Product Information
- Brand International Concepts
- MFR # OT105-8E
- Zoro # G801848655
- UPC # 727506702213
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 24 |
Height | 25 |
Depth | 24 |
Details
Tabletop Color | Antique washed heather gray |
Finish | Antique washed heather gray |
Assembly Required | Yes |
Color | Antique washed heather gray |
Material | Wood |
Includes | 1 End table |
Weight | 50.5 |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Made of solid hardwood
- •Table dimensions: 24 in. W x 24 in. D x 25 in. H
- •Includes 1 shelf and 1 drawer
- •Shelf dimensions: 21.9 in. W x 21.9 in. D
- •Inside dimensions of drawers: 12.8 in. W x 15 in. D x 2 in. H
- •Distance from lower shelf to floor: 6.7 in.
- •Distance from lower shelf to bottom of apron: 12.8 in.
- •Finish: antique washed heather gray
- •Weight capacity: 50 pounds top/50 pounds shelf
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-3822-CBL)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- LOGO BRANDS Air Force Academy 50x60 Plush Sherpa Throw (101-24S-4)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- INTERNATIONAL CONCEPTS 15 W, 15 L, 24 H (3073)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- BAXTON STUDIO 22 W, 15 L, 24 H, MDF, Firwood Top, Black (222-12594-ZORO)
- International Concepts End Tables