Shop All End Tables
International Concepts
24 W, 14 L, 24 H, Wood Top, Hickory/Shell
Mfr # OT79-15E2
Zoro # G604965467
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 14
- Height 24
- Tabletop Material Wood
- Tabletop Color Hickory/Shell
Product Information
- Brand International Concepts
- MFR # OT79-15E2
- Zoro # G604965467
- UPC # 727506741892
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 24 |
Length | 14 |
Height | 24 |
Details
Tabletop Material | Wood |
Tabletop Color | Hickory/Shell |
Finish | Hickory/Shell |
Assembled/Unassembled | Assembled |
Weight Capacity | 50 Pounds |
Includes | Side Table |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 24"W x 14"D x 24"H
- •Size of shelf: 20.6"W X 10.6"D
- •Height from floor to bottom of shelf: 3.9"
- •Height from top of shelf to bottom of apron: 12.2"
- •Made of soild hardwood
- •Ready to assemble
- •Includes 1 shelf
- •Butcher block designed surface
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- BUNN On/Off Switch (12920.0000)
- WILE E. WOOD 20 x 14 in. Hawaii State Flag Wood Art (FLHI-2014)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 25 H (OT-6A)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 60 W, 17 L, 30 H (OT-696796)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- International Concepts End Tables