Shop All End Tables
International Concepts
24 W, 14 L, 24 H, Hickory/Washed Coal
Mfr # OT45-15E2
Zoro # G7879940
original price:
$235.99
10% off
new price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Length 14
- Height 24
- Overall Width 24
- Color Hickory/Washed Coal
Product Information
- Brand International Concepts
- MFR # OT45-15E2
- Zoro # G7879940
- UPC # 727506683833
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 24 |
Length | 14 |
Height | 24 |
Overall Width | 24 |
Overall Height | 14 |
Overall Length | 24 |
Details
Color | Hickory/Washed Coal |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 24"W x 14"D x 24"H
- •Size of shelf: 20.6"W X 10.6"D
- •Height from floor to bottom of shelf: 3.9"
- •Height from top of shelf to bottom of apron: 12.2"
- •Made of soild hardwood
- •Ready to assemble
- •Includes 1 shelf
- •Butcher block designed surface
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Work Station Screen 66" x 70" Charcoal Gray Fabric With Clear Window (1840207)
- BOSS Deluxe Posture Chair, 25"L40"H, Adjustable, B326Series (B326-BE)
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 26 H (OT581-70A)
- INTERNATIONAL CONCEPTS 21 W, 22 L, 25 H (OT-9TE)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT-70SC)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- ORE INTERNATIONAL ORE International FF-2058ESP 21.75 in. Espresso Edie Mid-Century Lipped Edge Side Table with Copper Legs (FF-2058ESP)
- International Concepts End Tables