Shop All End Tables
International Concepts
22 W, 22 L, 25 H
Mfr # OT-70E
Zoro # G7883011
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22
- Length 22
- Height 25
- Overall Length 22
- Weight 35.27
Product Information
- Brand International Concepts
- MFR # OT-70E
- Zoro # G7883011
- UPC # 727506499816
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 22 |
Length | 22 |
Height | 25 |
Overall Length | 22 |
Overall Width | 25 |
Overall Height | 22 |
Details
Weight | 35.27 |
Color | Unfinished |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 22"W x 22"D x 25"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf
- •Size of shelf: 17.9" X 16.7"
- •Distance from apron to top of shelf: 17.9"
- •Distance from floor to bottom of shelf: 3.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Define Collection Contemporary Sofa (9703VGR)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- SAUDER Clifford Place Lateral File Natural Mapl (433359)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 25 H (OT-6A)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- INTERNATIONAL CONCEPTS 70 W, 17 L, 30 H (OT-17S)
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- INTERNATIONAL CONCEPTS 24 W, 24 L, 24 H, Wood Top, White (OT08-46ER)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W, 13.78 L, 27.36 H, Melamine MDP Top, White (7AMC132)
- International Concepts End Tables