Shop All End Tables
International Concepts
21 W, 17 L, 28.5 H
Mfr # BJ6TD
Zoro # G7881103
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21
- Length 17
- Height 28.5
- Color Unfinished
- Overall Length 21
Product Information
- Brand International Concepts
- MFR # BJ6TD
- Zoro # G7881103
- UPC # 727506007356
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 21 |
Length | 17 |
Height | 28.5 |
Overall Length | 21 |
Overall Width | 28.5 |
Overall Height | 17 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 42 |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 21"W x 17"D x 28.5"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf and 1 drawer
- •Size of shelf: 16.6" X 15"
- •Distance from apron to top of shelf: 15.2"
- •Distance from floor to bottom of drawer: 10.3"
- •Size of drawer front: 15.3" X 5.9"
- •inside drawer dimensions: 13.5"w x 12.8"d x 4.1"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Salon Towels 16 x 28 Black , 12PK (BB-1628-3BLK)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Sheet Set King-Sage (1200KGSH SLSG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 39-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824S-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- INTERNATIONAL CONCEPTS 64 W, 18 L, 36 H, Wood Top, Unfinished (OT-19S)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 25 H (OT-6A)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2858)
- International Concepts End Tables