20.6 W, 36 L, 29 H
Mfr # T09-2236D
Zoro # G7871769
Key Features
- Width 20.6
- Length 36
- Height 29
- Color Washed Gray Taupe
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # T09-2236D
- Zoro # G7871769
- UPC # 727506510368
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 20.6 |
Length | 36 |
Height | 29 |
Overall Length | 20.6 |
Overall Height | 36 |
Overall Width | 29 |
Details
Color | Washed Gray Taupe |
Material | Hardwood |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- •Table dimensions: 36"W x 22"D x 29"H
- •Made from solid hardwood
- •Dual drop leaf table
- •9" drop leaf on each side
- •Floor to apron 26.5"
- •Easy assembly
- •Made of solid wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Faux Wood (493P45)
- MANHATTAN COMFORT Bradley Floating Corner Desk, Rustic Brown (231BMC9)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- HON Bookcase, Metl, 71x34.5, Bk (S72ABCP)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 36 H (K09-3636-S102-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C617-4)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 35.5 H, Wood Top, Hickory/Washed Coal (K45-42DPT-S102-4)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H (K45-36RXT-27-S6132-4)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K09-36RXT-S102-2)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 36.3 H, Espresso (K581-42DPT-27B-6B)
- International Concepts Dining Room Tables & Sets