Shop All End Tables
International Concepts
15 W, 15 L, 24 H
Mfr # 3073
Zoro # G7873080
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15
- Length 15
- Height 24
- Color Unfinished
- Overall Height 15
Product Information
- Brand International Concepts
- MFR # 3073
- Zoro # G7873080
- UPC # 727506545940
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 15 |
Length | 15 |
Height | 24 |
Overall Height | 15 |
Overall Width | 24 |
Overall Length | 15 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 15"W x 15"D x 24"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Plant stand with 1 shelf
- •Size of bottom shelf: 11.9" x 11.9"
- •Distance from floor to bottom of lower shelf: 5.9
- •Distance from floor to bottom of apron: 11.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- BAXTON STUDIO Unna Modern and Contemporary Oak Brown Finished Wood 2-Door TV Stand (190-11996-ZORO)
- NATIONAL PUBLIC SEATING Dolly For Series 9000 Chairs (DY-9000)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- INTERNATIONAL CONCEPTS 60 W, 17 L, 30 H (OT-696796)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 29 H (OT-42)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Wood Top, Hickory/Shell (OT79-15E2)
- BORAAM Boraam 17225 24 x 23.5 x 23.5 in. Murray Side Table in Natural & Zinc Top (17225)
- International Concepts End Tables