Shop All End Tables
International Concepts
12 W, 12 L, 36 H
Mfr # 3069
Zoro # G7868829
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Height 36
- Overall Height 12
- Overall Width 36
Product Information
- Brand International Concepts
- MFR # 3069
- Zoro # G7868829
- UPC # 727506660155
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 12 |
Length | 12 |
Height | 36 |
Overall Height | 12 |
Overall Width | 36 |
Overall Length | 12 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 12"W x 12"D x 36"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Size of lower shelf: 8.38"w 9.84"d
- •Distance from floor to bottom of lower shelf: 3.18"
- •Distance from top of lower shelf to bottom of apron: 28.03"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 24 H (OT-18R-16)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 25 H (OT-6A)
- PIT POSSE Pit Posse 550 Table Storage Brackets Holders (550)
- International Concepts End Tables