Shop All End Tables
International Concepts
12 W, 12 L, 30 H, Ready to finish
Mfr # OT-3070X
Zoro # G7874961
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Height 30
- Tabletop Color Ready to finish
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # OT-3070X
- Zoro # G7874961
- UPC # 727506723270
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 12 |
Length | 12 |
Height | 30 |
Overall Width | 30 |
Overall Length | 12 |
Overall Height | 12 |
Size | 30 Inches |
Details
Tabletop Color | Ready to finish |
Material | Hardwood |
Color | Ready to finish |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 12"W x 12"D x 30"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Size of lower shelf: 8.38"w x 9.84"d
- •Distance from floor to bottom of lower shelf: 3.18"
- •Distance from top of lower shelf to bottom of apron: 22"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", Black Color (C678BP14BLK1)
- BULBHEAD Furniture Ruby Sliders Nano-Weave 8 pk, 8PK (15933-12)
- VERSARE Work Station Screen 99" x 70" Charcoal Gray Fabric With Clear Window (1840307)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-CAMO-GG)
- INTERNATIONAL CONCEPTS 24 W, 25 H, Antique washed heather gray (OT105-8E)
- INTERNATIONAL CONCEPTS 36 W, 18 L, 18 H (OT-44)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Wood Top, Hickory/Shell (OT79-15E2)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- INTERNATIONAL CONCEPTS 24 W, 24 L, 24 H, Wood Top, White (OT08-46ER)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2438)
- International Concepts End Tables