Shop All Indexable Boring Bars
Internal Tool
A D07-62B 5/8 Min Bore Boring Bar Head
Mfr # 40-1187
Zoro # G8414267
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Internal Tool
- MFR # 40-1187
- Zoro # G8414267
- Country of Origin United States
- Category Indexable Boring Bars
Details
Item | A D07-62B 5/8 Min Bore Boring Bar Head |
Description
A D07-62B 5/8 Min Bore Boring Bar Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Taper Hand Tap (DWTT14X2)
- GREENLEE Knock Out Die (KD-3-1/2)
- DEWALT MESH OSCILLATING TRIANGLE 120 GRIT (5 PACK) (DWASPTRIM120)
- INTERNAL TOOL A D07-37-3-C 3" Carbide Shank Insert Bor (16-1663)
- INTERNAL TOOL A .120 X .700 Boring Tool (10-1165)
- INTERNAL TOOL A Mb-200-500 .200 X .500 Boring Tool (18-1245)
- INTERNAL TOOL Threading Tool, 2.5 in L, Carbide (30-1475)
- INTERNAL TOOL A Mb-200-1000 .200 X 1.000 Boring Tool (18-1255)
- INTERNAL TOOL Threading Tool, Coated, 0.490 x 0.750 (30-1540-C)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- Internal Tool Indexable Boring Bars