Shop All Specialty Printers
Intermec
Honeywell Px43I 4" Tt Dt 203Dpi Printer Usb Db9 Rj45 Touch W/Rewind
Mfr # PX4C010000000020
Zoro # G2643430
product price: $2,067.99
/ea
Free Shipping & Returns
$2,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19"
- Height 9.4"
- Width 10.8"
- Product Type Thermal Transfer Printer
Product Information
- Brand Intermec
- MFR # PX4C010000000020
- Zoro # G2643430
- UPC # 783555025970
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 19" |
Height | 9.4" |
Width | 10.8" |
Details
Product Type | Thermal Transfer Printer |
Description
The INTERMEC brand Honeywell Px43I 4" Tt Dt 203Dpi Printer Usb Db9 Rj45 Touch W/Rewind has a depth of 19", a height of 9.4", and a width of 10.8". It is a Thermal Transfer Printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Red, PK6 (4123)
- CHARLES LEONARD Transparent Paperclip Dispenser with Magnetic Top, Small, Black, 12PK (010B)
- INNOVERA Ink Cartridge, Red, NeoPost, Max. Page 2500 (IVR280)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P099)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- INTERMEC Pc43T 4" Thermal Printer 203 Dpi LCD Real Time Clock Tear-Off Usb 2.0 (PC43TB00100201)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- Intermec Printers & Scanners