Shop All Electromechanical Timers
Intermatic Usd
Intermatic Usd P1131 Heavy Duty Above Ground Pool Pump Timer
Mfr # P1131
Zoro # G103757792
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2 ON/2 OFF settings per day with removable trippers, more ON/OFF events with addition of extra trippers; Minimum 30-min ON/OFF time; Built into outdoor rated enclosure with clear or black flip cover; Grounded standard or locking type style NEMA plug and receptacle; Plugs directly into wall outlet
- Color Black
- On Off Operations 2
- Cord Size 22"
- Product Depth 2 1/2 in; 64 mm
Product Information
- Brand Intermatic Usd
- MFR # P1131
- Zoro # G103757792
- Country of Origin China
- Category Electromechanical Timers
Dimensions
Cord Size | 22" |
Product Depth | 2 1/2 in; 64 mm |
Product Height | 5 3/8 in; 137 mm |
Product Width | 5 1/8 in; 130 mm |
Product Height (in) | 5.375 |
Product Depth (in) | 2.5 |
Product Width (in) | 5.125 |
Description
Features
- Portable outdoor pool timer
- For use with above ground pool pumps up to 1 HP
- Use for outdoor decoration, engine block heaters and other appliances
- Up to 15 amps
- Twist-lock plug and receptacle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- INTERMATIC USD Intermatic Usd T101M Timer Mechanism (T101M)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-24)
- INTERMATIC Electromechanical Timer, 24-Hour, 1NO/1NC (T105)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- ATC 305E Motor-Driven Analog Reset Timer (305E-015-A-1-0-P-X)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905E)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- Intermatic Usd Electromechanical Timers