Shop All Transformers
Intermatic
Transformer, NEMA 3R, 12/13/14V AC, 120V AC
Mfr # PX600
Zoro # G4127864
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/13/14V AC
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Color Sand
Product Information
- Brand Intermatic
- MFR # PX600
- Zoro # G4127864
- UPC # 078275130654
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 10 in |
Width | 10 in |
Depth | 5 in |
Knockout Size - Transformer | Eight combination of 1/2"-3/4" knockouts: (2) back, (2) bottom, (2) left, (2) right; Four combination of 3/4"-1" knockouts: bottom(4) |
Knockout Dimensions Back | (2) combination 1/2" - 3/4" |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4", (4) combination 3/4" - 1" |
Knockout Dimensions Left | (2) combination 1/2" - 3/4" |
Product Width (in) | 10 |
Knockout Dimensions Right | (2) combination 1/2" - 3/4" |
Details
Item | Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 12/13/14V AC |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Color | Sand |
Max. Wattage | 600 W |
Standards | CSA, UL |
Enclosure Material | Electrostatically Painted Steel |
NEMA Rating | NEMA 3R |
Amps | 6 A |
Applications | Landscape Lighting Underwater Lighting |
Maximum Power Consumption (W) | 600 W |
Features | Mounting brackets on the top and bottom; Built-in circuit protection disconnects power temporarily in case of overload; Complies with NEC Code 680.23 requirements forunderwater luminaries |
Description
Transformer, Input Voltage 120V AC, Output Voltage 12V AC, Max. Wattage 600 W, Enclosure Material Electrostatically Painted Steel, Color Sand, Height 10 in, Width 10 in, Depth 5 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.6-R)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6-A)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Rocker (9801W)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300S)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070TF100D23)
- FUNCTIONAL DEVICES-RIB Tr50Va001 Transformer 50Va, (TR50VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA009US)
- Intermatic Power Distribution