Shop All Transformers
Intermatic
Transformer, NEMA 3R, 12/13/14V AC, 120V AC
Mfr # PX100
Zoro # G4044144
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/13/14V AC
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Color Sand
Product Information
- Brand Intermatic
- MFR # PX100
- Zoro # G4044144
- UPC # 078275130616
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 7.25 in |
Width | 5.25 in |
Depth | 4.5 in |
Knockout Size - Transformer | Ten combination of 1/2"-3/4" knockouts: (2) back, (4) bottom, (2) left, (2) right |
Knockout Dimensions Back | (2) combination 1/2" - 3/4" |
Knockout Dimensions Bottom | (4) combination 1/2" - 3/4" |
Knockout Dimensions Right | (2) combination 1/2" - 3/4" |
Product Width (in) | 5.25 |
Knockout Dimensions Left | (2) combination 1/2" - 3/4" |
Details
Item | Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 12/13/14V AC |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Color | Sand |
Enclosure Material | Electrostatically Painted Steel |
Max. Wattage | 100 W |
Standards | CSA, UL |
Amps | 1 A |
NEMA Rating | NEMA 3R |
Maximum Power Consumption (W) | 100 W |
Applications | Landscape Lighting Underwater Lighting |
Features | Mounting brackets on the top and bottom; Built-in circuit protection disconnects power temporarily in case of overload; Complies with NEC Code 680.23 requirements forunderwater luminaries |
Description
Transformer, Input Voltage 120V AC, Output Voltage 12V AC, Max. Wattage 100 W, Enclosure Material Electrostatically Painted Steel, Color Sand, Height 7.25 in, Width 5.25 in, Depth 4.5 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME WIRE & CABLE Prime Wire & Cable EC501635 100 ft. 16 - 03 - 15 SJTW Orange Outdoor Extension Cord (54732100088)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB, 1 Swtch (RDSZNI)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX600)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300S)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 240/480V AC (31EG85)
- W BOX 24VAC 40VA PS, GND, LED, (0E-PPS2440)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC; 24V AC (9070TF50D23)
- Intermatic Transformers