Shop All Wall Switch Timers
This Product is Discontinued
Intermatic
Timer, Wall Switch (Discontinued)
Mfr # E1020C
Zoro # G1692275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Min. Time Setting 30 min
- Max. Time Setting 30 min, 23 hr
- Voltage 120V AC
- Watts 1800
- Max. On/Off Cycles 12
Product Information
- Brand Intermatic
- MFR # E1020C
- Zoro # G1692275
- UPC # 999999999993
- Country of Origin Mexico
- Category Wall Switch Timers
Dimensions
Length | 5 in |
Depth | 1 3/8 in |
Width | 3 1/4 in |
Length (Straight Wireway) | 5 in |
Details
Item | Wall Switch Timer |
Min. Time Setting | 30 min |
Max. Time Setting | 30 min, 23 hr |
Voltage | 120V AC |
Watts | 1800 |
Max. On/Off Cycles | 12 |
Color | White |
Switch Type | 1-Pole |
Number of Poles | 1 |
Amps | 15 |
Style | Daily |
Type of Switch | Electromechanical |
Description
Wall Switch Timer, Min. Time Setting 30 min, Max. Time Setting 30 min, 23 hr, Max. On/Off Cycles 12, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, Type of Switch Electromechanical, Color White, Length 5 in, Width 3 1/4 in, Style Daily, Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.