Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 4 Hr, SPDT, Silver
Mfr # FF34H
Zoro # G1692783
product price: $59.20
/ea
$59.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 4 hr
- Contact Form SPDT
- Hold Feature No
- Faceplate Color Silver
Product Information
- Brand Intermatic
- MFR # FF34H
- Zoro # G1692783
- UPC # 78275184244
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Width | 1-3/4 in |
Depth | 1-1/4 in |
Height | 4-1/4 in |
Product Height (in) | 4.125 |
Product Depth (in) | 1.25 |
Product Width (in) | 1.75 |
Description
Spring-Wound Timer, Timing Range 0 to 4 hr, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Silver, Knob Plastic, Standards CSA Certified (LR3730), UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (5YR32)
- GROTE Double Seal Pigtail (66911)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D)
- INTERMATIC Timer, Spring Wound (FF5M)
- INTERMATIC Timer, Spring Wound (FF12H)
- INTERMATIC Timer, Spring Wound (FF12HH)
- INTERMATIC Timer, Spring Wound, 60 Min, Hold Feature (FD60MHW)
- INTERMATIC Timer, Spring Wound, 30 Min (FD30MWC)
- INTERMATIC Timer, Spring Wound (FF5MH)
- NSI INDUSTRIES NSI TORK® C502H 2 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate (C502H)
- Intermatic Timers