Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 30 Min
Mfr # FD30MWC
Zoro # G4992197
product price: $29.86
/ea
$29.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 30 min
- Contact Form SPST
- Hold Feature No
- Faceplate Color White
Product Information
- Brand Intermatic
- MFR # FD30MWC
- Zoro # G4992197
- UPC # 078275005044
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Depth | 1-1/4 in |
Width | 1-3/4 in |
Height | 4-1/4 in |
Product Width (in) | 1.75 |
Product Depth (in) | 1.25 |
Product Height (in) | 4.125 |
Description
Spring-Wound Timer, Timing Range 0 to 30 min, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color White, Knob Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5E500)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC, 5 PK (S500-3.15-R)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (43CP32AF)
- INTERMATIC Timer, Spring Wound (FF15M)
- INTERMATIC Timer, Spring Wound, 30 Min, DPST, Silver (FF430M)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST, Silver (FF4H)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPDT, Silver (FF32H)
- INTERMATIC Timer, Spring Wound, 60 Min (FD460MW)
- Intermatic Timers