Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 15 Min, Hold Feature
Mfr # FD15MHW
Zoro # G4993021
product price: $32.98
/ea
$32.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 15 min
- Contact Form SPST
- Hold Feature Yes
- Faceplate Color White
Product Information
- Brand Intermatic
- MFR # FD15MHW
- Zoro # G4993021
- UPC # 078275185555
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Depth | 1-1/4 in |
Width | 1-3/4 in |
Height | 4-1/4 in |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Product Depth (in) | 1.25 |
Description
Spring-Wound Timer, Timing Range 0 to 15 min, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature Yes, Faceplate Color White, Knob Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 400A Amp Range, 600V AC/DC Volt Rating (64031T)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-Y)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- INTERMATIC Timer, Spring Wound (FF15M)
- INTERMATIC Timer, Spring Wound, 6 Hr, SPST (FD6HW)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- INTERMATIC Timer, Spring Wound (FD15M)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST (FD4HW)
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- Intermatic Timers