Shop All Control Parts
Intermatic
Time 12Hr SPST Springwnd Tmr W/Hold
Mfr # FF12HHC
Zoro # G3212662
original price:
$42.09
7% off
new price: $39.10
/ea
$39.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 12 hr
- Faceplate Color Silver
- Hold Feature Yes
- Max. Amps @ 125VAC 20 A
- Number of Gangs 1
Product Information
- Brand Intermatic
- MFR # FF12HHC
- Zoro # G3212662
- UPC # 78275005266
- Country of Origin Tunisia
- Category Control Parts
Details
Item | Spring-Wound Timer |
Timing Range | 0 to 12 hr |
Faceplate Color | Silver |
Hold Feature | Yes |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
Contact Form | SPST |
HP @ 240V | 2 hp |
HP @ 120V | 1 hp |
Max. Amps @ 277VAC | 10 A |
Max. Amps @ 250VAC | 10 A |
Description
Spring-Wound Timer, Timing Range 0 to 12 hr, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature Yes, Faceplate Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND COMPRESSOR 208/230v 3Ph R410A 38000btu (ZP38K5E-TF5-800)
- BELIMO Actuator, Damper, 35 in-lb, 24V AC/DC (LF24 US)
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V (7CF27)
- FROST KING Air Conditioner Bracket, 5"H x 19-1/2"W (ACB160H)
- INTERMATIC Time 15Minute SPST Springwoundtimer (FF15MC)
- INTERMATIC Time 208-277V 40A 4Pst 7Day Time Sw (T7402B)
- INTERMATIC Time Switch 12 Hour Timer SPST (FF12HC)
- INTERMATIC Time Swtch 120V Roundflushmounthourmeter (FWZ72-120U)
- INTERMATIC Time 7-Day 120/277V 4 Circuit Timer (ET8415CR)
- INTERMATIC Time Switch 120-277V Dpdt 7Day 24Hour (GM40AV-W)
- TACO Casing Gasket, 9" Impeller (953-1009RP)
- Intermatic Control Parts