Shop All Lighting Photocontrols
Intermatic
SpecGrade Locking Electronic Photocontrol 12Yr
Mfr # LED4536SC
Zoro # G1771377
product price: $26.50
/ea
$26.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Locking
- For Use With HID, Incandescent, LED
- Voltage 120 to 277V AC
- Max. Wattage 1,000
- Max. Incandescent Amps 8.3 A
Product Information
- Brand Intermatic
- MFR # LED4536SC
- Zoro # G1771377
- UPC # 078275143647
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Length | 2 3/4 in |
Manufacturers Warranty Length | 12 yr |
Length (Straight Wireway) | 2 3/4 in |
Product Diameter | 3.375 in; 85.8 mm |
Product Height | 2 3/4 in; 69.9 mm |
Product Height (in) | 2.75 |
Description
Photocontrol, Mounting Locking, Voltage 120 to 277V AC, Max. Wattage 1,000, Max. Incandescent Amps 8.3 A, Max. Ballast Amps 8.3 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color White/Blue, Temp. Range -40 Degrees to 158 Degrees F, Length 2 3/4 in, Enclosure Type Polycarbonate, Housing Material Polycarbonate, Standards ANSI C136 P10, California Title 20 Compliant, cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7332-12)
- EATON Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC (BQ240240)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240V AC, 347V AC, 380V AC (TB1000N012F2)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem (K4421M)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4423M)
- INTERMATIC Photocntrl, 1/2In Male Pipe Thread, 120VAC (K4141C)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- INTERMATIC Wall Mount Electronic Photocontrol 120-277V (EK4336S)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, 1/2 in Conduit; 180° Swivel, Lexan, Gray (2001)
- Intermatic Sensors