Shop All Line Voltage Thermostats
Intermatic
Single-Circuit Freeze Protection Control
Mfr # PF1102
Zoro # G2124335
original price:
$194.99
6% off
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type Outdoor type 3R metal
- Application Protection; Pump Control
- Input Voltage 240V AC, 60 Hz
- Standards cCSAus
- Dimensions 9.625 in H X 5.75 in W X 3.625 in
Product Information
- Brand Intermatic
- MFR # PF1102
- Zoro # G2124335
- UPC # 078275041769
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Dimensions | 9.625 in H X 5.75 in W X 3.625 in |
Details
Item | Single-Circuit Freeze Protection Control |
Enclosure Type | Outdoor type 3R metal |
Application | Protection; Pump Control |
Input Voltage | 240V AC, 60 Hz |
Standards | cCSAus |
Description
Single-Circuit Freeze Protection Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- CANARM Shutter Fan, 20In Bld Dia, 120V (GSF3-20A)
- DAYTON Damper, Backdraft, Wall Mount, 27-3/4 In Sq (5NKN6)
- DEWALT Cordless Hybrid Forced Air Propane Heate (DXH70CFAV)
- INTERMATIC Intermatic Trippers 2On 2Off T100/T170 (156T1978A)
- INTERMATIC Single-Circuit Freeze Protection Control (PF1103T)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- JOHNSON CONTROLS Defrost Timer Control120 to 240VAC (MR4PMUHV-12C)
- RESIDEO Heat/Cool EASY TO SEE, Easy to See T87N 1-Heat/ 1-Cool (T87N1026)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, DPST, 120 to 480VAC (N15/3015-3)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- Intermatic Line Voltage Thermostats