Shop All Lighting Photocontrols
Intermatic
Photocontrol, Twist Lock, 120VAC
Mfr # LC4521LA
Zoro # G3955217
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting Turn-Lock
- Voltage 120V AC
- Max. Wattage 1,000
- Max. Incandescent Amps 15 A
Product Information
- Brand Intermatic
- MFR # LC4521LA
- Zoro # G3955217
- UPC # 078275128897
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Manufacturers Warranty Length | 2 yr |
Depth | 3 in |
Length | 2 3/4 in |
Width | 3 in |
Length (Straight Wireway) | 2 3/4 in |
Product Diameter | 3 in; 76.2 mm |
Product Height | 2 3/4 in; 69.9 mm |
Product Height (in) | 2.75 |
Description
Photocontrol, Mounting Turn-Lock, Voltage 120V AC, Max. Wattage 1,000, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 0.5 Foot Candles On, 15 Foot Candles Off, Color Translucent/Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 3/4 in, Width 3 in, Depth 3 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- SIEMENS Circuit Breaker, QD Series 40A, 2 Pole, 120/240V AC (D240)
- CALBRITE Square Washer, 1/4 in (S60200SW00)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523)
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock (EK4536)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4021C)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- INTERMATIC Wall Mount Electronic Photocontrol 120-277V (EK4336S)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA78)
- Intermatic Sensors