Shop INTERMATIC

HID, Incandescent Photocontrol, 1,000 W, Blue, 90 sec Max, 30 sec Min

  • Mfr # LC2100
  • Zoro # G9680898

product price: 
$
20.35
/ea

Key Features

Compatible Lighting
HID, Incandescent
AC Operating Voltage
120-277V AC
Incandescent Current - Maximum
8.3 A
Foot Candles On
1.5
Foot Candles Off
3 to 10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC2100
Zoro #
G9680898
UPC #
078275148826
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Length
3 1/4 in
Depth
3 1/4 in
Width
3 1/4 in
Overall Height
2.22 in
Product Diameter
3 in; 76.2 mm
Overall Depth
3.25 in
Overall Width
3.25 in
Fits Chest Size
Cadmium Sulfide Photocell, Delay Feature, Mechanical Bimetal Switch

Details

Item
Photocontrol
Compatible Lighting
HID, Incandescent
AC Operating Voltage
120-277V AC
Incandescent Current - Maximum
8.3 A
Foot Candles On
1.5
Foot Candles Off
3 to 10
Time Delay - Minimum
30 sec
Temp. Range
-40 Degrees to 158 Degrees F
Body Color
Blue
Setting
Dusk to Dawn
For Use With
Area Lighting, Car Lot Lighting, Parking Lot Lighting, Security Lighting
Description/Special Features
Built in Delay
Enclosure Type
Raintight
Housing Material
Polycarbonate
Standards
ANSI C136.10, cULus
Contact Form
SPST
Packaging Applications
Exterior Lighting; Street Lighting; Parking Lot; Pedestrian Pathway Lighting; Landscape Lighting
Photocontrol Photocell Type
Silicon Diode
Photocontrol Sensor Location
Side
Applications
Outdoor Lighting Control
Input Voltage Ranges
120-277 VAC, 50/60 Hz
Magnetic Ballast Load Ratings
1800 VA
Market
Commercial; Utility; Industrial
Photocontrol Type
Thermal
Expected Lifetime Years
5
UL Certification
cULus
Activation Off
6 fc
Surge Protection Technology
110 J MOV
Solutions
Lighting Control; Panel Integrators
Tungsten Load Ratings
1000 W
Expected Lifetime Operations
3650
Fail Mode
ON
Photocontrol Style
Locking type
Photocontrol Switch Type
Mechanical Bimetal
Activation On
1.5 fc
Mounting Style
Locking
Wattage - Maximum
1,000 W
Indoor/Outdoor Usage
Outdoor
Off Illumination - Maximum
6 fc
Time Delay - Maximum
90 sec
Ballast Current - Maximum
15 A
On Illumination - Maximum
1.5 fc
Features
Cadmium Sulfide Photocell, Delay Feature, Mechanical Bimetal Switch
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F

Description

Photocontrol, Mounting Turn-Lock, Voltage 120 to 277V AC, Max. Wattage 1,000, Max. Incandescent Amps 15 A, Max. Ballast Amps 15 A, 1.5 Foot Candles On, 6 Foot Candles Off, Color Blue, Temp. Range -40 Degrees to 158 Degrees F, Length 3 1/4 in, Width 3 1/4 in, Depth 3 1/4 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards ANSI C136.10, cULus, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.